Beli mesin cuci pakaian di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanken Mesin Cuci Dua Tabung
    Mulai

    Rp1.499.900

    Sanken Mesin Cuci Dua Tabung
    Deskripsi:
    Sanken TW-880NM mesin cuci dua tabung (twin tub) dengan design yang elegan. Dengan teknologi terbaru yaitu X-Tor Technology yang membantu Anda mencuci menjadi lebih bersih, menghilangkan kotoran serta kuman secara menyeluruh tanpa merusak pakaian. Dilengkapi dengan super spin dry membantu mengeringkan pakaian dalam waktu 5 menit. Lebih hemat dan sangat sesuai untuk kebutuhan mencuci keluarga hanya dengan konsumsi daya listrik 250 W serta kapasitas pencucian hingga 8 Kg.Untuk mencuci yang lebih bersih dan lebih hemat, percayakan pada Sanken.
  2. LG Mesin Cuci Twin Tub
    Mulai

    Rp3.099.900

    LG Mesin Cuci Twin Tub
    Deskripsi:
    - Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
  3. Sanken Mesin Cuci Top Load
    Mulai

    Rp2.399.900

    Sanken Mesin Cuci Top Load
    Deskripsi:
    Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.
    atribut:
    • Body: Solid
    • Frequency (Hz): 50
    • Voltage (V): 220
  4. HIRAYAMA Automatic Lid Open / Close Autoclave
    Mulai

    Rp229.999.900

    HIRAYAMA Automatic Lid Open / Close Autoclave
    Deskripsi:
    Advanced autoclaves that can automatically open, close and lock the lid just by pressing a switch.- Automatic lid opening and closing system- Electro-mechanical lid lock system Ⅱ- Dual interlock mechanism- Lid lock release temperature setting- Air removal time setting- Memory function- Forced cooling unit
    atribut:
    • Effective Capacity (L): 50
    • Chamber Size (φxH mm): 364x482
    • Operation Mode: 4 modes (LIQUID, AGAR, SOLID, DISSOL), 3 settings can be stored for each cycle
    • Exhaust Setting: 4 levels from 0 to 3, Variable, ※In SOLID mode, it is fixed to level 3 (forced cooling)
    • Fan Cooling: ON / OFF, ※In SOLID mode, it is set to ON (Forced fan cooling)
    • Exhaust Treatment: Steam condensation by water cooling
    • Alarms, Error Display: Low water heating, Temperature sensor wire disconnection, Over-temperature, Over-cool, Over-pressure, Lid abnormality, Exhaust valve abnormality, Heater abnormality, etc.
    • Chamber Material: Stainless steel (SUS304)
    • Maximum Working Pressure (MPa): 0.26
    • Outside Dimensions (W x D x H) (mm): 455x691x890
    • Power Connection: Ring Terminal
    • Power Supply: AC110V / 120V / 220V / 230V / 240V, 50Hz / 60Hz (Specify the voltage when ordering.)
    • Pressure Gauge (MPa): Digital display 0 - 0.3 / Analog display 0 - 0.4
    • Pressure Vessel Category: Small sized pressure vessel
    • Required Power Supply Facility: 3kW (2kW for AC110V / 120V / 220V / 230V / 240V)
    • Safety Devices: Pressure safety valve, Over - current and earth leakage breaker, Low water cut off device
    • Supplied Accessories: Wire mesh basket (2 for HG-50, 3 for HG-80), Bottom plate, Drainage bottle, Caster stopper (2)
    • Thermometer (°C): Digital display 5.0 - 137.9
  5. Electrolux Mesin Cuci
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Electrolux Mesin Cuci
    Deskripsi:
    Mesin cuci top loading UltimateCare 500 9kg 700 rpm - UltraMix mencegah residu deterjen yang terlihat*.- PowerJet memastikan pencucian dan pembersihan yang sempurna.- ActiveFlow mengangkat pakaian untuk mencegah kusut.- Selamat tinggal residu deterjenDengan teknologi UltraMix, deterjen dilarutkan dan diaktifkan secara menyeluruh sebelum memasuki drum. Ini memastikan bahwa deterjen diaktifkan dan pakaian Anda dibersihkan tanpa residu deterjen yang terlihat. Dengan UltraMix, Anda dapat mengucapkan selamat tinggal pada sisa deterjen yang terlihat dan melupakan pencucian ulang*.*Diuji pada beban campuran 3kg kaos dan kemeja warna, menggunakan dosis deterjen bubuk yang direkomendasikan dan ukuran muatan. Hasil dapat bervariasi tergantung pada ukuran beban, jenis deterjen dan tekanan air.Lihat lebih sedikit- Selalu bersih dengan powerjetTeknologi PowerJet memastikan pembilasan deterjen yang sangat efektif untuk efisiensi pencucian maksimum. Ditambah pancaran air bertekanan tinggi juga menjaga kebersihan dispenser deterjen.Lihat lebih sedikit- Mengurangi kusutActiveFlow dengan lembut mengangkat pakaian dari bagian bawah tabung selama siklus pencucian untuk mengurangi kekusutan. Pencegahan lilitan dan simpul ini mengurangi keausan agar pakaian Anda terlihat baru lebih lama.Lihat lebih sedikit- Membutuhkan air 25% lebih sedikitAutoLevel mengurangi jumlah air yang digunakan dalam setiap pencucian tanpa mengurangi kinerja pembersihan. Sensor secara otomatis menentukan jumlah air yang tepat untuk ukuran beban, menghemat rata-rata 50 liter per siklus.*26% lebih sedikit air pada rentang beban sedang, 5kg. Program Perawatan Sehari-hari 60 AutoLevel vs. Ketinggian air penuh*
    atribut:
    • Product Type: Top Load Washing Machine
    • Installation Type: Freestanding
    • Construction Type: Manual with Display
    • Maximum Rotation Speed (rpm): 700
    • SNI License: Yes
  6. AQUA Elektronik Mesin Cuci Dua Tabung
    Mulai

    Rp1.899.900

    AQUA Elektronik Mesin Cuci Dua Tabung
    atribut:
    • Material: Pintu : Plastic; Body : Plastic
  7. MIDEA Mesin Cuci Twin Tub
    Mulai

    Rp2.099.900

    MIDEA Mesin Cuci Twin Tub
    Deskripsi:
    Mesin cuci dua tabung dengan kapasitas 7 kg yang dilengkapi dengan fitur deep clean yang membuat cucian bersih maksimal.
    atribut:
    • Color: Black White
  8. KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

    KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan
    Deskripsi:
    Hadirkan tempat sampah outdoor yang mumpuni dari Krisbow untuk menampung produksi sampah di tempat Anda. Terbuat dari material plastik HDPE berkualitas sehingga menyuguhkan konstruksi yang kuat dan kokoh untuk masa pakai yang lama. Dilengkapi dengan 4 roda untuk mobilitas tinggi serta terdapat roda pengunci yang menahan tempat sampah tetap pada posisinya.
  9. Arashi Washing Machine
    Mulai

    Rp869.900

    Arashi Washing Machine
    atribut:
    • Power (W): 200
    • Voltage (V): 220
    • Capacity (kg): 4.5
    • Mode: Dry (Pengeringan) & Wash (Cuci)
    • Dimensions (mm): 400x380x650
  10. Sharp Mesin Cuci Front Loading
    Mulai

    Rp5.699.900

    Sharp Mesin Cuci Front Loading
    atribut:
    • Height (mm): 850
  11. AS ONE Ultrasonic Cleaner ASU Series
    Mulai

    Rp16.999.900

    AS ONE Ultrasonic Cleaner ASU Series
    atribut:
    • Additional Functions: Heater function (Range: R.T. to 60° C / 1° C Units), Timer function (Range: 1 to 60 minutes / 1 minute)
    • Material: Body / PP (polypropylene), tank / stainless (SUS304)
    • Power Cord (m): 2 (3P Plug)
  12. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (141)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
Daftar Harga mesin cuci pakaian Terbaru October 2026
Sanken Mesin Cuci Dua TabungRp1.499.900
LG Mesin Cuci Twin TubRp3.099.900
Sanken Mesin Cuci Top LoadRp2.399.900
Sharp Washing Machine (Mesin Cuci)Rp1.799.900
HIRAYAMA Automatic Lid Open / Close AutoclaveRp229.999.900
Electrolux Mesin CuciRp3.299.900
LG Washing Machine Top LoadRp3.599.900
Sanken Mesin Cuci Front LoadRp5.399.900
AQUA Elektronik Mesin Cuci Dua TabungRp1.899.900
MIDEA Mesin Cuci Twin TubRp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)